!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S FLAME-RESISTANT COVERALLS, 2XL, ORANGE, 9 OZ FABRIC, 7 POCKETS

MEN'S FLAME-RESISTANT COVERALLS, 2XL, ORANGE, 9 OZ FABRIC, 7 POCKETS

BIG BILL

MEN'S FLAME-RESISTANT COVERALLS, 2XL, ORANGE, 9 OZ FABRIC, 7 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FLAME-RESISTANT COVERALLS, 2XL, ORANGE, 9 OZ FABRIC, 7 POCKETS

MEN'S FLAME-RESISTANT COVERALLS, 2XL, ORANGE, 9 OZ FABRIC, 7 POCKETS

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $324.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1325US9-2XLR-OR
  • Mfr. Model # 1325US9-2XLR-OR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.41 lbs

Product Details

This men's orange work coverall is size XX-large and is made out of Westex Ultrasoft. It has seven pockets and is lightweight and features two front chest pockets, pencil division on left chest pocket, two slash front pockets at waist, side openings at waist with concealed snap closure, two large double stitched back pockets, tool pocket.

Technical Specs

  • CSA Class1
  • Ankle ClosureSnap
  • Back Stripe PatternX
  • Collar StyleCollared
  • Coverall Features(2) Front Chest Pockets, Pencil Division On Left Chest Pocket, (2) Slash Front Pockets At Waist, Side Openings At Waist with Concealed Snap Closure, (2) Large Double Stitched Back Pockets, Tool Pocket On Right Leg, Pleated Action Back, Using YKK(R) Nickel Plated Brass Snaps, High Resistance Nomex(R) Thread, Double Stitch On Pocket, Serge and Single Stitch On All Other Seams, Bar-Tacked At All Stress Points, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility
  • Fabric Weight9 oz
  • GenderMen's
  • Insulated for Cold ConditionsNo
  • Material Trade NameWestex UltraSoft
  • Pass Through PocketsYes
  • Size2XL
  • StandardsArc Rating ATPV 12.4 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E, CSA Z96 Class 1 /Level FR
  • Tag Size47 in x 5 ft 8 in to 6 ft
  • Will Fit Over BootsYes
  • ATPV Rating 12.4 cal/sq cm
  • Arc Flash PPE Category 2
  • Closure Type Snap
  • Colour Orange
  • Cuff Style Snap
  • Features Lightweight
  • Inseam 5 ft 8 in to 6 ft
  • Item Coverall
  • Number of Outside Pockets 7
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Stitching Material Nomex
  • Total Number of Pockets 7
  • Zipper Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list