MEN'S COVERALLS, 11 CAL/SQ CM ATPV, 2XL, TALL, 52 IN CHEST, BLUE, ZIPPER, COTTON
MEN'S COVERALLS, 11 CAL/SQ CM ATPV, 2XL, TALL, 52 IN CHEST, BLUE, ZIPPER, COTTON
BULWARK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
21 oz. Contractor Coverall. Excel FR(TM), 9 oz. Twill 100% cotton. Two-way concealed Nomex(R) taped brass breakaway zipper, concealed snap at top of zipper and at neck. Side vent opeings. Arc Rating: ATPV 11.2 calories/cm2. Colour navy, also available in nge, khaki, and royal blue.
Technical Specs
ATPV Rating 11 cal/sq cm
Closure Type Zipper
Colour Navy
Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
Inseam 32 in
Item Coverall
Maximum Chest Size 52 in
Minimum Chest Size 50 1/2 in
Size 2XL
Sleeve Length 37 in
Tag Size 52 1/2 x 32
Will Fit Over Boots Yes
Fits Chest Size 50 in to 52 in
Arc Flash PPE Category 2
Collar Style Lay-Flat
Fabric Weight 9 oz
Gender Men's
Insulated for Cold Conditions No
Material Trade Name Excel FR(R)
Maximum Waist Size 52 1/2 in
Number of Outside Pockets 5
Size - Body Type Tall
Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Total Number of Pockets 5
Zipper Material Brass
Fits Waist Size 48 in
Country of Origin Mexico
(subject to change)
Alternate Products
BIG BILL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$279.13
/ EACH