!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,SZ 2XL,BLUE

COVERALL,SZ 2XL,BLUE

BIG BILL

COVERALL,SZ 2XL,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,SZ 2XL,BLUE

COVERALL,SZ 2XL,BLUE

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $540.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1600RT2XL-TBLR
  • Mfr. Model # 1600RT-2XLT-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

Unlined 6 oz. Nomex(R) fire retardant coverall. Features: an action back, elastic back waist, velcro closure on collar, velcro closure on cuffs and a two-way front zipper. Royal blue in colour, with fire retardant reflective marking.

Technical Specs

  • ATPV Rating6 cal/sq cm
  • Back Stripe PatternX
  • ColourBlue
  • Cuff StyleSnap
  • FeaturesLightweight
  • Inseam6 ft 1 in to 6 ft 3 in
  • Material Trade NameWestex Synergy
  • Protection TypeFlame Resistant
  • Size - Body TypeTall
  • Stitching MaterialNomex
  • Total Number of Pockets7
  • Arc Flash PPE Category 1
  • Closure Type Snap, Zipper
  • Coverall Features (2) Double Stitched Large Chest Pockets Pencil DivisiOn On Left Pocket, Pencil Pocket On Left Arm, (2) Large Slash Front Pockets At Waist, Side Openings At Waist, Cuff with (2) Concealed Ykk(R) Nickel Plated Brass Snaps Closure, Telescopic Back for More Comfort, Full Elastic Back At Waistband, (2) Double Stitched Back Pockets, Tool Pocket On Right Leg, Adjustable Hook and Loop Closure On Each Leg, Using Nomex(R) Thread, Double Stitch On Pocket and Crotch, Serge and Single Stitch On All OTher Seams
  • Fabric Weight 6 oz
  • Gender Men's
  • Item Coverall
  • Number of Outside Pockets 7
  • Size 2XL
  • Standards Arc Rating ATPV 6 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E
  • Tag Size 47 in x 6 ft 1 in to 6 ft 3 in
  • Zipper Material Brass
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list