!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, ORANGE, 50, 10 OZ FABRIC WEIGHT, 9.5 CAL/CM2, FLAME RESISTANT

COVERALLS, ORANGE, 50, 10 OZ FABRIC WEIGHT, 9.5 CAL/CM2, FLAME RESISTANT

PIONEER

COVERALLS, ORANGE, 50, 10 OZ FABRIC WEIGHT, 9.5 CAL/CM2, FLAME RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, ORANGE, 50, 10 OZ FABRIC WEIGHT, 9.5 CAL/CM2, FLAME RESISTANT

COVERALLS, ORANGE, 50, 10 OZ FABRIC WEIGHT, 9.5 CAL/CM2, FLAME RESISTANT

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRV5555-50
  • Mfr. Model # V2520250-50
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Product Details

This orange cotton coverall is size 50, and is made out of cotton. It meets the standards for CSA Z96-22 Class 1 Level 2 and Class 1 Level fire-resistant, and has nine pockets. It features two-way fire-resistant brass non-locking zipper, radiophone clip strap, action back, and an elastic waist.

Technical Specs

  • CSA Class1
  • Arc Flash PPE Category2
  • ColourOrange
  • Features2-Way FR Brass Non-Locking Zipper, Radiophone Clip Strap, Action Back, Elastic Waist
  • Material Trade NameCotton
  • Pass Through PocketsYes
  • Size - Numeric50
  • Total Number of Pockets9
  • ATPV Rating 9.5 cal/sq cm
  • Closure Type Zipper
  • Fabric Weight 10 oz
  • Item Coverall
  • Number of Outside Pockets 7
  • Protection Type Flame Resistant
  • Standards CSA Z96-22 Class 1 Level 2 and Class 1 Level FR

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list