!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,LIME,SZ M

COVERALL,LIME,SZ M

DUPONT

COVERALL,LIME,SZ M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,LIME,SZ M

COVERALL,LIME,SZ M

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $376.84 / EACH

EHC: EHC :
Min Qty 2 = $753.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTK128T-MD
  • Mfr. Model # TK128TLYMD000200
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This tk128tly lime yellow coverall is size medium and is made out of Tychem 10000. It meets the standards for ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034, 16 CFR 1610 Class 1. It features taped seams for chemical resistance to heavy liquid splashes, and a sewn seam is covered with chemical-resistant material through heat sealing, attached respirator plus a double storm flap with adhesive closure.

Technical Specs

  • ItemCoverall
  • Closure FeaturesDouble Storm Flap with Adhesive Closure
  • Cuff StyleElastic
  • Inseam28 1/2 in
  • Minimum Height5 ft 3 in
  • SeriesTK128TLY
  • Includes Boot CoversYes
  • Wrist ClosureElastic
  • FeaturesTaped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes. A Sewn Seam Is Covered with A Strip Of Compatible Chemical Resistant Material Through Heat Sealing, Attached Respirator-Fit Hood with Elastic Around Face Opening, Designed To Cover Neck and Chin and Fit Around Respirator Face Mask, Strong Zipper For Tough, Flexible Closure, Longer Zipper Extends To Chin For Complete Coverage Of Neck Area, Storm Flap Covers Zipper Which Can Be Sealed By The Wearer with Two Adhesive Strips To Prevent Intrusion At Zipper, Elastic Opening For Tighter Fit At Wrist, Integrated Socks Composed Of Garment Material, Attached Flaps Are Designed To Cover Boot Tops To Help Reduce Potential For Liquid Intrusion
  • Closure TypeZipper
  • Coverall MaterialTychem 10000
  • Brand and SeriesDuPont Tychem 10000
  • Accessory TypeCoverall
  • SizeM
  • Ankle Style Attached Boots
  • Colour Lime
  • Fits Chest Size 36 1/4 to 39 3/4 in
  • Maximum Height 5 ft 7 in
  • Seam Style Taped
  • Standards ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034, 16 CFR 1610 Class 1
  • Spray Tight Yes
  • Coverall Style Hooded
  • Hazard Type Spray Tight, Gas Tight
  • Coverall Construction Coverall with Respirator Fit Hood, Elastic Wrists, Attached Socks with Outer Boot Flaps
  • Includes Outer Boot Flaps Yes
  • Attached Hood Yes
  • Fabric Weight 12 oz/sq yd
  • Thickness 28 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list