!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,GREY,SZ 4XL

COVERALL,GREY,SZ 4XL

DUPONT

COVERALL,GREY,SZ 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COVERALL,GREY,SZ 4XL

COVERALL,GREY,SZ 4XL

DUPONT

Clearance Price :
$250.22 / EACH

Your Price : $1,000.88 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTP198TGY4X
  • Mfr. Model # TP198TGY4X000200
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

DuPont(TM) Tychem(R) ThermoPro coveralls with hemmed ankles. Coverall, providing flash fire and liquid splash protection in a single-layer garment. Features taped seams, attached hood (respirator fit), front zipper closure, double storm flaps and hook-and

Technical Specs

  • ItemCoverall
  • Closure FeaturesDouble Storm Flap
  • Cuff StyleElastic
  • Fits Waist Size54 3/4 to 58 1/4 in
  • Inseam30 3/4 in
  • Maximum Height79 in
  • PackagingBulk
  • SeriesTychem(R) 6000 FR
  • EPA LevelB
  • Includes Boot CoversNo
  • Spray TightYes
  • Coverall StyleHooded
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeHook-and-Loop, Storm Flap
  • Coverall MaterialTychem(R) 6000
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Attached HoodYes
  • Hazard Protection TypeBloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Moderate Chemical Splash, Secondary Flame Resistance
  • Maximum Chest Size58 1/4 in
  • Pathogen & Chemical RatingsMeets ASTM F1670, Meets ASTM F1671
  • Size4XL
  • Size4XL
  • Ankle Style Attached Boots
  • Colour Grey
  • Fits Chest Size 54 3/4 in to 58 1/4 in
  • Hazard Risk Category (HRC) 2
  • Material Tychem(R) 6000 FR
  • Minimum Height 76 in
  • Seam Style Taped
  • Standards NFPA 1992, NFPA 2112 and NFPA 70E
  • Gas Tight No
  • Liquid Tight Yes
  • Anti-Static No
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight 8.2 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Dupont Tychem(R) 6000 FR
  • Garment Style Coverall
  • ISO Class None
  • Minimum Chest Size 44 3/4 in
  • Protection Type Chemical
  • Fabric Weight 8.2 oz/sq yd
  • Thickness 34 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list