!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S FLAME-RESISTANT COVERALLS, 46, BLUE, 7 OZ FABRIC, 8 POCKETS

MEN'S FLAME-RESISTANT COVERALLS, 46, BLUE, 7 OZ FABRIC, 8 POCKETS

BIG BILL

MEN'S FLAME-RESISTANT COVERALLS, 46, BLUE, 7 OZ FABRIC, 8 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FLAME-RESISTANT COVERALLS, 46, BLUE, 7 OZ FABRIC, 8 POCKETS

MEN'S FLAME-RESISTANT COVERALLS, 46, BLUE, 7 OZ FABRIC, 8 POCKETS

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $247.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1625US7-46R-BLR
  • Mfr. Model # 1625US7-46R-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

This men's royal blue coverall is size 46 and is made out of Westex Ultrasoft. It has eight pockets, is lightweight, and features two large double stitched front chest pockets with flap and concealed snap closure, pencil division on left chest pocket, tool pocket on left arm, side openings at waist with concealed snap closure.

Technical Specs

  • ATPV Rating8.7 cal/sq cm
  • Back Stripe PatternX
  • ColourBlue
  • Cuff StyleSnap
  • FeaturesLightweight
  • Inseam5 ft 8 in to 6 ft
  • Material Trade NameWestex UltraSoft
  • Protection TypeFlame Resistant
  • Size - Numeric46
  • Tag Size43 in x 5 ft 8 in to 6 ft
  • Zipper MaterialBrass
  • Arc Flash PPE Category 2
  • Closure Type Snap, Zipper
  • Coverall Features (2) Large Double Stitched Front Chest Pockets with Flap and Concealed Snap Closure, Pencil Division On Left Chest Pocket, Tool Pocket On Left Arm, Side Openings At Waist with Concealed Snap Closure, (2) Slash Pockets At Waist, (2) Large Double Stitched Back Pockets with Concealed Snap Closure, Tool Pocket On Right Leg, YKK(R) Nickel Plated Brass Snaps, Concealed Snap Closure On Collar, Telescopic Back, Elastic On Each Side of Waistband, Bar-Tacked At All Stress Points
  • Fabric Weight 7 oz
  • Gender Men's
  • Item Coverall
  • Number of Outside Pockets 8
  • Size - Body Type Regular
  • Standards Arc Rating ATPV 8.7 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E
  • Total Number of Pockets 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list