!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,BLUE,SZ XL

COVERALL,BLUE,SZ XL

DUPONT

COVERALL,BLUE,SZ XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,BLUE,SZ XL

COVERALL,BLUE,SZ XL

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.17 / EACH

EHC: EHC :
Min Qty 25 = $454.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTM120S-XL
  • Mfr. Model # TM120SBUXL002500
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This TM120SBU coverall is blue and is size X-large. It is made out of Proshield 6SFR with a fabric weight of 2.4 ounces/sq yd. It features laydown collar, open wrists, open ankles, and storm flaps. It meets the standards for ASTM D3776, ASTM D1117, ASTM D5034, ASTM D257 (1081), ASTM D6413.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Inseam29 1/2 in
  • Minimum Height5 ft 8 in
  • SeriesTM120SBU
  • Wrist ClosureElastic
  • FeaturesLaydown Collar, Open Wrists, Open Ankles, Stormflaps
  • Closure TypeZipper
  • Coverall MaterialProshield 6SFR
  • Accessory TypeCoverall
  • SizeXL
  • Ankle Style Elastic
  • Colour Blue
  • Fits Chest Size 41 1/4 to 44 3/4 in
  • Maximum Height 6 ft 2 in
  • Seam Style Serged
  • Standards ASTM D3776, ASTM D1117, ASTM D5034, ASTM D257 (1081), ASTM D6413
  • Coverall Style Collared
  • Hazard Type Gas Tight
  • Coverall Construction Coverall with Open Wrists and Ankles
  • Brand and Series DuPont ProShield 6 SFR
  • Fabric Weight 2.4 oz/sq yd

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list