!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL,BLUE,SZ 5XL

COVERALL,BLUE,SZ 5XL

DUPONT

COVERALL,BLUE,SZ 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,BLUE,SZ 5XL

COVERALL,BLUE,SZ 5XL

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.13 / EACH

EHC: EHC :
Min Qty 25 = $228.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCPB125SBU5X0025
  • Mfr. Model # PB125SBU5X002500
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.11 lbs

Product Details

This PB125SBU blue coverall is size XXXXX-large and is made out of meltblown, spun bonded, spun bonded nonwoven (SMS). It meets the standards for ASTM D1117, D3776, D3786, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1. It features laydown collar, elastic opening for tighter fit at wrist, elastic opening for tighter fit at ankle.

Technical Specs

  • ItemCoverall
  • ColourBlue
  • Fits Chest Size54 3/4 to 58 1/4 in
  • MaterialMeltblown, Spun Bonded, Spun Bonded Nonwoven (SMS)
  • Minimum Height6 ft 7 in
  • SeriesPB125SBU
  • Wrist ClosureElastic
  • FeaturesLaydown Collar, Elastic Opening for Tighter Fit at Wrist, Elastic Opening for Tighter Fit at Ankle
  • Coverall ConstructionCoverall with Elastic Wrists and Ankles
  • Reduced SprayYes
  • Size5XL
  • Fabric Weight1.3 oz/sq yd
  • Thickness12 mil
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Inseam 29 1/4 in
  • Maximum Height 6 ft 10 in
  • Seam Style Serged
  • Standards ASTM D1117, D3776, D3786, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Coverall Style Collared
  • Closure Type Zipper
  • Coverall Material Proshield 10
  • Brand and Series DuPont ProShield 10
  • Accessory Type Coverall
  • Size 5XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list