These XXXX-large men's workplace coveralls have a seven-ounce fabric weight rating with a zipper front and five pockets on the outside. The waist size is 50-to-52 inches, the chest size is 56-to-58 inches, and the inseam is 34-to-86 inches. They are non-insulated, XXXX-large, made with Westex flame-resistant material that is 88% cotton and 12% nylon, and are royal blue in colour.
Technical Specs
ATPV Rating9.2 cal/sq cm
Back Stripe PatternX
Collar StyleTunnel
Coverall FeaturesAll Seams Double Stitched and Stress Points Bar Tacked for Ultimate Durability, Dual Hazard Protection from Electrical Arc and Hydrocarbon Flash Fire, Oil Patch Style Reflective Striping Configuration
FeaturesRT80 3M Scotchlite Reflective Material 9740 Industrial Wash Flame Resistant Trim, Elasticized Waist on the Back, Fully Stitched Bi Swing Back for Better Fit and Mobility, 2 Chest Straps