!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLER, A-STYLE, PUSH TYPE, 34 SCFM, 1/4 IN FNPT, 1/4 FLOW, 1.68 X 1.01 X 1.01 IN, STEEL

COUPLER, A-STYLE, PUSH TYPE, 34 SCFM, 1/4 IN FNPT, 1/4 FLOW, 1.68 X 1.01 X 1.01 IN, STEEL

MILTON

COUPLER, A-STYLE, PUSH TYPE, 34 SCFM, 1/4 IN FNPT, 1/4 FLOW, 1.68 X 1.01 X 1.01 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLER, A-STYLE, PUSH TYPE, 34 SCFM, 1/4 IN FNPT, 1/4 FLOW, 1.68 X 1.01 X 1.01 IN, STEEL

COUPLER, A-STYLE, PUSH TYPE, 34 SCFM, 1/4 IN FNPT, 1/4 FLOW, 1.68 X 1.01 X 1.01 IN, STEEL

MILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTNS775
  • Mfr. Model # S-775
  • UNSPSC # 27131614
  • CATALOGUE PAGE # 1585
  • Shipping Weight 0.18 lbs

Product Details

Complete with a Buna-N seal, this push-type, A-style coupler has 1/4 inch air flow, for 34 standard cubic feet per minute flow rate. 1/4-inch female national pipe thread, and made of case hardened steel and plated, it measures 1.68 inches length x 1.01 width x 1.01 height.

Technical Specs

  • ItemQuick Connect Air Coupling
  • MaterialSteel
  • Hose Fitting GenderFemale
  • Max. Working Pressure @ 70 F300 psi
  • Coupling Locking TypePush-to-Connect
  • Thread Size1/4 in
  • Body Size - Quick Connect Air Couplings1/4 in
  • Interchange Type ARO
  • Coupling Component Socket
  • Connection Type NPT
  • Max. Flow Rate 962.2 lpm
  • Seal Material Steel
  • Temp. Range 250 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list