!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLING: CARBON STEEL, ½ IN X ½ IN FITTING PIPE SIZE, CLASS 3000

COUPLING: CARBON STEEL, ½ IN X ½ IN FITTING PIPE SIZE, CLASS 3000

APPROVED VENDOR

COUPLING: CARBON STEEL, ½ IN X ½ IN FITTING PIPE SIZE, CLASS 3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLING: CARBON STEEL, ½ IN X ½ IN FITTING PIPE SIZE, CLASS 3000

COUPLING: CARBON STEEL, ½ IN X ½ IN FITTING PIPE SIZE, CLASS 3000

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UG70
  • Mfr. Model # 1003006001
  • UNSPSC # 40142315
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.425 lbs

Product Details

This coupling meets the standards for ASME B16.11, has a length of 1⅞ inch, a maximum operating pressure of 3,000 psi and is designed for the following applications: natural gas, non-potable water, oil. It is made of A105-grade carbon steel with a phosphate finish/coating.

Technical Specs

  • ItemCoupling
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPT
  • Fitting Side B Nominal Pipe Size1/2 in
  • Maximum Operating Pressure3,000 psi
  • Specific Fitting ShapeCoupling
  • ApplicationNatural Gas, Non-Potable Water, Oil
  • Finish/CoatingPhosphate
  • Fitting Side A Pipe Threading14
  • Material GradeA105
  • Includes SealSeal Not Included
  • Class Class 3000
  • Fitting Side A Nominal Pipe Size 1/2 in
  • Fitting Side B Gender Female
  • Fitting Side B Type Socket
  • Pipe Fitting Material Carbon Steel
  • Standards ASME B16.11
  • Basic Fitting Shape Coupling
  • Fitting Side A Outside Diameter 1 3/16 in
  • Fitting Side B Outside Diameter 1 3/16 in
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Overall Length 1 7/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list