!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT COUPLING, FBSPP, CLASS 150, ¾ IN PIPE SIZE, 316 STAINLESS STEEL, 150 PSI, 150 PSI

STRAIGHT COUPLING, FBSPP, CLASS 150, ¾ IN PIPE SIZE, 316 STAINLESS STEEL, 150 PSI, 150 PSI

USA SEALING

STRAIGHT COUPLING, FBSPP, CLASS 150, ¾ IN PIPE SIZE, 316 STAINLESS STEEL, 150 PSI, 150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT COUPLING, FBSPP, CLASS 150, ¾ IN PIPE SIZE, 316 STAINLESS STEEL, 150 PSI, 150 PSI

STRAIGHT COUPLING, FBSPP, CLASS 150, ¾ IN PIPE SIZE, 316 STAINLESS STEEL, 150 PSI, 150 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF7521
  • Mfr. Model # ZUSA-PF-7521
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.231 lbs

Product Details

This ISO 228.1-certified, class 150, 3/4-inch straight coupling has an FBSPP connection type. It is used in general-purpose applications and is made of 316 stainless steel for excellent corrosion resistance. This product has a maximum operating pressure of 150 PSI with a temperature range of -30 Degrees F to 320 Degrees F.

Technical Specs

  • ItemMetal Pipe Fitting
  • Fitting Side A GenderFemale
  • Fitting Side A TypeBSPP
  • Fitting Side B Nominal Pipe Size3/4 in
  • Low Lead Compliance LevelCompliant
  • Pipe Fitting MaterialSteel
  • StandardsISO 228.1
  • Basic Fitting ShapeCoupling
  • Fitting Side A Pipe Threading14
  • Material Grade316
  • Includes SealSeal Not Included
  • Overall Length38 mm
  • Class Class 150
  • Fitting Side A Nominal Pipe Size 3/4 in
  • Fitting Side B Gender Female
  • Fitting Side B Type BSPP
  • Maximum Operating Pressure 150 psi
  • Specific Fitting Shape Coupling
  • Application Air, Natural Gas, Oil, Potable Water, Steam
  • Colour Silver
  • Fitting Side B Pipe Threading 14
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Max. Steam Pressure 150 psi
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list