HYDRAULIC COUPLER, POPPET VALVE, 2901 PSI, 1 IN NPT, BODY 1 IN, STEEL/ZINC/BUNA-N
HYDRAULIC COUPLER, POPPET VALVE, 2901 PSI, 1 IN NPT, BODY 1 IN, STEEL/ZINC/BUNA-N
GREEN LINE HOSE & FITTINGS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hydraulic coupler has a 2,901 PSI maximum working pressure, a one-inch NPT connection, and a one-inch body size. This coupler features a poppet valve and a -40 Degrees F to 158 Degrees F temperature range. It has a zinc-plated steel sleeve, a stainless steel bearing, and a Buna-N seal.
Technical Specs
Item Coupling
Connection Type NPTF
Coupling Size 1 in
Hose Fitting Gender Female
Seal Material Buna-N
Thread Size 1"-11 1/2
Includes Shut Off Yes
Bearing Material Stainless Steel
Parker Interchange VHC-16-16F
Snap-Tite Interchange VHC-16-16F
Body Material Carbon Steel
Coupling Component Female
Fitting Type Female NPTF
Max. Working Pressure @ 70 F 2,901 psi
Temp. Range -40 Degrees to 105 Degrees C
Valve Type Poppet
Includes Valve Yes
Finish/Coating Zinc Plated
Sleeve Material Carbon Steel
Country of Origin China
(subject to change)