PORTABLE GAS HEATER QUICK CONNECT COUPLING, PORTABLE GAS HEATERS, 31C945, 1 IN COUPLING
PORTABLE GAS HEATER QUICK CONNECT COUPLING, PORTABLE GAS HEATERS, 31C945, 1 IN COUPLING
DANFOSS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This portable gas heater quick connect coupling is made of brass. This portable gas heater quick connect coupling is compatible with portable gas heaters and has a brass finish.
Technical Specs
Item Portable Gas Heater Quick Connect Coupling
Compatible Mfr. Model Number 100512
Maximum Temperature 200 Degrees F
Pipe Connection Type (F) NPT
Locking Type Push-to-Connect
Coupling Size 1 in
Connection Size 1 in
Material Brass
Maximum Pressure 0.5 psi
Standards ANSI Z21.41B-2010, CSA 6.96-2010
Compatible with Product Type Portable Gas Heaters
Minimum Temperature -40 Degrees F
Pipe Connection Size 1 in
Interchange Type Universal
Hose Connection (F) NPT
Coupler Type Coupler Body
Finish Brass
Maximum Flow 310,000 BtuH
Seal Material Fluorocarbon
Country of Origin Mexico
(subject to change)