!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUNTERSINK PLUG: CHROME-PLATED BRASS, ½ IN FITTING, MALE BSPT, ⅝ IN OVERALL LG

COUNTERSINK PLUG: CHROME-PLATED BRASS, ½ IN FITTING, MALE BSPT, ⅝ IN OVERALL LG

APPROVED VENDOR

COUNTERSINK PLUG: CHROME-PLATED BRASS, ½ IN FITTING, MALE BSPT, ⅝ IN OVERALL LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUNTERSINK PLUG: CHROME-PLATED BRASS, ½ IN FITTING, MALE BSPT, ⅝ IN OVERALL LG

COUNTERSINK PLUG: CHROME-PLATED BRASS, ½ IN FITTING, MALE BSPT, ⅝ IN OVERALL LG

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4CCP5
  • Mfr. Model # 8030 CSP-08
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This countersink plug meets the standards for ASA, ASME, has a length of⅝ inch, a maximum operating pressure of 1,000 psi, has an operating temperature of -40 Degrees to 250 Degrees F and is made of CA360-grade brass with a chrome-plated finish/coating. In addition, it has 13/16 inch outside diameter and is a recessed hex plug, and has a ½"-14 thread. Plus, it has a Male BSPT connection type.

Technical Specs

  • ItemCountersink Plug
  • Nominal Pipe Size1/2 in
  • Finish/CoatingChrome-Plated
  • Fitting Connection TypeMale BSPT
  • Overall Length5/8 in
  • Temp. Range-40 Degrees to 250 Degrees F
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Thread Size1/2"-14
  • StandardsASA, ASME
  • Specific Fitting Shape Recessed Hex Plug
  • Pipe Fitting Material Brass
  • Material Grade CA360
  • Outside Diameter 13/16 in
  • Maximum Operating Pressure 1,000 psi
  • Plug Construction Solid
  • Includes Seal Seal Not Included
  • Magnetic Not Magnetic
  • Basic Fitting Shape Plug
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list