!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COTTER PIN, 5/64 IN DIA, ⅝ IN L, HAMMERLOCK, INCH, 5/64 IN DIA, ⅝ IN SHANK L, 100 PK

COTTER PIN, 5/64 IN DIA, ⅝ IN L, HAMMERLOCK, INCH, 5/64 IN DIA, ⅝ IN SHANK L, 100 PK

APPROVED VENDOR

COTTER PIN, 5/64 IN DIA, ⅝ IN L, HAMMERLOCK, INCH, 5/64 IN DIA, ⅝ IN SHANK L, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COTTER PIN, 5/64 IN DIA, ⅝ IN L, HAMMERLOCK, INCH, 5/64 IN DIA, ⅝ IN SHANK L, 100 PK

COTTER PIN, 5/64 IN DIA, ⅝ IN L, HAMMERLOCK, INCH, 5/64 IN DIA, ⅝ IN SHANK L, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.31 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP41JX12
  • Mfr. Model # U39351.007.0062
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This cotter pin is made of steel and has a zinc-plated finish. It meets the standards for ASME B18.8.1, ASME B18.8.1 material quality, and ASME B18.8.1 dimensional standards.

Technical Specs

  • ItemCotter Pin
  • Pin Diameter5/64 in
  • MaterialSteel
  • FinishZinc-Plated
  • Shank Length5/8 in
  • Fits Minimum Shaft Diameter1/16 in
  • Dimensional StandardsASME B18.8.1
  • StandardsASME B18.8.1
  • System of Measurement Inch
  • Pin Type Hammerlock
  • Material Grade/Class Not Graded
  • Product Type Cotter Pin
  • Fits Maximum Shaft Diameter 1/16 in
  • Material Quality Standards ASME B18.8.1
  • Outside Diameter Tolerance +/-0.002 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list