!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSIVES SAFETY CABINET,STANDARD,BLUE

CORROSIVES SAFETY CABINET,STANDARD,BLUE

EAGLE

CORROSIVES SAFETY CABINET,STANDARD,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CORROSIVES SAFETY CABINET,STANDARD,BLUE

CORROSIVES SAFETY CABINET,STANDARD,BLUE

EAGLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $718.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGLM12CRA
  • Mfr. Model # M12CRA
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • ItemCorrosives Safety Cabinet
  • ColourBlue
  • Door Handle TypeMolded-In
  • Door Opening Width14 in
  • EN Fire RatingNon-Combustible
  • Exterior Height36 in
  • FM Class6050
  • FinishNonmetallic
  • Includes RollersNo
  • MaterialPolyethylene
  • NFPA 400No
  • Number of Shelves2
  • Storage Capacity12 gal
  • Storage Container TypeSmall Containers
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Opening Height 29 3/4 in
  • Door Type Hinged
  • Exterior Depth 22 in
  • Exterior Width 18 in
  • Features Caution Corrosives Labels, Four 2 in Poly Vents with Caps, Lockable Door can Open to 180 Degrees
  • Includes Caution Corrosives Labels
  • Indoor/Outdoor Indoor
  • NFPA 30 No
  • Number of Doors 1
  • Safety Storage Type Cabinet
  • Storage Chemical Type Corrosive Cabinet
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list