!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS PIPE THREADER,18V,M18 FUEL

CORDLESS PIPE THREADER,18V,M18 FUEL

MILWAUKEE

CORDLESS PIPE THREADER,18V,M18 FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS PIPE THREADER,18V,M18 FUEL

CORDLESS PIPE THREADER,18V,M18 FUEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,480.06 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2870-22
  • Mfr. Model # 2870-22
  • UNSPSC # 23241642
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.408 lbs

Technical Specs

  • ItemCordless Pipe Threader
  • Maximum Compatible Pipe Size1-1/4 in
  • Die Head Sizes1/2 in - 1-1/4 in
  • Cordless Tool Kit ContentsM18 FUEL(TM) Compact Pipe Threader w/ ONE KEY(TM) W/ 1/2" - 1-1/4" Compact Forged Aluminum Die Heads , (2) M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) XC8.0 Battery (48-11-1880), M18(TM) and M12(TM) Rapid Charger(48-59-1808)
  • IncludesM18 FUEL(TM) Compact Pipe Threader w/ ONE KEY(TM) W/ 1/2" - 1-1/4" Compact Forged Aluminum Die Heads , (2) M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) XC8.0 Battery (48-11-1880), M18(TM) & M12(TM) Rapid Charger(48-59-1808)
  • Anti-Kickback Safety MechanismAutoStop(TM) technology
  • Charger Model Number48-59-1808
  • Includes BatteriesYes
  • Number of Batteries Included2
  • Overall Height8-13/64 in
  • Overall Width3-1/2 in
  • Threading Equipment Included(4) Die Heads
  • Battery Platform M28
  • Minimum Compatible Pipe Size 1/2 in
  • Tool Series M18 FUEL
  • Power Source Cordless
  • Tool Weight 14.312
  • Battery Model Number 48-11-1880
  • Die Head Sizes Included 1/2 in, 3/4 in, 1 in, 1-1/2 in
  • Motor Type POWERSTATE(TM) Brushless Motor
  • Number of Die Heads 4
  • Overall Length 19-45/64 in
  • Switch Type Trigger
  • Voltage 18V
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list