!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION CORD Y ADAPTER,2 OUTLET/125V/15A,YELLOW, 0.61 M/0.595 IN NOMINAL OUTSIDE DIA,PVC

EXTENSION CORD Y ADAPTER,2 OUTLET/125V/15A,YELLOW, 0.61 M/0.595 IN NOMINAL OUTSIDE DIA,PVC

WOODS

EXTENSION CORD Y ADAPTER,2 OUTLET/125V/15A,YELLOW, 0.61 M/0.595 IN NOMINAL OUTSIDE DIA,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD Y ADAPTER,2 OUTLET/125V/15A,YELLOW, 0.61 M/0.595 IN NOMINAL OUTSIDE DIA,PVC

EXTENSION CORD Y ADAPTER,2 OUTLET/125V/15A,YELLOW, 0.61 M/0.595 IN NOMINAL OUTSIDE DIA,PVC

WOODS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDS09018
  • Mfr. Model # 90188802
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Product Details

Increase the use of your extension cords with a Y-adapter cord. This yellow PVC extension cord splitter gives you greater freedom and flexibility to use your cords for a variety of jobs and functions. 125 volts and 2 outlets give you power when you need it. The cord is 0.61 metres long and has a nominal outside diameter of 0.595 inches

Technical Specs

  • ItemAdapter
  • Gauge/Conductor12/3
  • Max. Amps15 A
  • Plug ConfigurationNEMA 5-15P
  • Trade DesignationSTW
  • Wire Size12 AWG
  • LocationOutdoor
  • Receptacle ConfigurationNEMA 5-15R
  • Max. Watts1875 W
  • Product TypeAdapter
  • ColourYellow
  • Cord Length 2 ft
  • Jacket Colour Yellow
  • Number of Outlets 2
  • Power Indicator No
  • Voltage 125V AC
  • Jacket Material PVC
  • Number of Conductors 3
  • Temp. Rating -40 Degrees F to 140 Degrees F
  • Nominal Outside Dia. 0.605 in
  • Standards cULus
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list