!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION CORD REEL, 50 FT, GROUNDING PLUG, NEMA 5-15P, DUPLEX GFCI, 12 AWG, 120VAC

EXTENSION CORD REEL, 50 FT, GROUNDING PLUG, NEMA 5-15P, DUPLEX GFCI, 12 AWG, 120VAC

REELCRAFT

EXTENSION CORD REEL, 50 FT, GROUNDING PLUG, NEMA 5-15P, DUPLEX GFCI, 12 AWG, 120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD REEL, 50 FT, GROUNDING PLUG, NEMA 5-15P, DUPLEX GFCI, 12 AWG, 120VAC

EXTENSION CORD REEL, 50 FT, GROUNDING PLUG, NEMA 5-15P, DUPLEX GFCI, 12 AWG, 120VAC

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,408.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLCL55501237
  • Mfr. Model # L 5550 123 7
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.8 lbs

Product Details

This extension cord reel is made of steel. In addition, it meets the standards for CSA and UL. It has a black cord that measures five feet (feeder cord), 50 feet (retractable cord). It also has 12 AWG wire, and a reel capacity of 50 feet of 12/3.

Technical Specs

  • ItemExtension Cord Reel
  • Feeder Cord EndingGrounded Plug
  • Max. Amps15 A
  • Reel Capacity50 ft of 12/3
  • Retractable Cord EndingDuplex GFCI Box Receptacle
  • Retractable Cord Length50 ft
  • Voltage120V AC
  • Cord IncludedYes
  • Trade DesignationSO
  • Feeder Cord Length5 ft
  • Number of Outlets2
  • Overall Height12 1/2 in
  • Reel MaterialSteel
  • Slip Ring Rating20 A @ 125V
  • Cord Colour Black
  • Feeder Cord Ending Configuration NEMA 5-15P
  • Number of Conductors 3
  • Reel Colour Red
  • Retractable Cord Ending Configuration NEMA 5-15R
  • Tension Method Ratchet Lock
  • Wire Size 12 AWG
  • Enclosure Rating Not Rated
  • Winding Method Spring Return
  • Location Indoor
  • Overall Depth 12 1/2 in
  • Overall Width 17 1/2 in
  • Reel Mounting Bench, Ceiling, Wall
  • Standards CSA, UL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list