!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETRACTABLE CORD REEL, STEEL, 12 AWG, 20A, 125V AC, 3 CONDUCTORS, -22 TO 194 ° F, SJ, 25FT

RETRACTABLE CORD REEL, STEEL, 12 AWG, 20A, 125V AC, 3 CONDUCTORS, -22 TO 194 ° F, SJ, 25FT

KH INDUSTRIES

RETRACTABLE CORD REEL, STEEL, 12 AWG, 20A, 125V AC, 3 CONDUCTORS, -22 TO 194 ° F, SJ, 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETRACTABLE CORD REEL, STEEL, 12 AWG, 20A, 125V AC, 3 CONDUCTORS, -22 TO 194 ° F, SJ, 25FT

RETRACTABLE CORD REEL, STEEL, 12 AWG, 20A, 125V AC, 3 CONDUCTORS, -22 TO 194 ° F, SJ, 25FT

KH INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,862.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KHIRTBB3L-WW-J12K
  • Mfr. Model # RTBB3L-WW-J12K
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.85 lbs

Product Details

This retractable cord reel is made of steel. It includes adjustable ball stop. In addition, it meets the standards for NEMA 2. It has a black cord that measures six feet (feeder cord), 50 feet (retractable cord). It also has 12 AWG wire.

Technical Specs

  • ItemCord Reel
  • Feeder Cord EndingGrounded Plug
  • Max. Amps20 A
  • Reel ColourYellow
  • Retractable Cord Length50 ft
  • Wire Size12 AWG
  • Enclosure RatingNEMA 2
  • Feeder Cord Length6 ft
  • LocationIndoor
  • Overall Depth12 in
  • Overall Width7 48/64 in
  • Reel MountingCeiling, Floor, Wall
  • StandardsNEMA 2
  • Cord Colour Black
  • Feeder Cord Ending Configuration NEMA 5-20P
  • Number of Conductors 3
  • Retractable Cord Ending Flying Lead
  • Voltage 125V AC
  • Cord Included Yes
  • Trade Designation SJOW
  • Includes Adjustable Ball Stop
  • Number of Outlets 0
  • Overall Height 13 53/64 in
  • Reel Material Steel
  • Slip Ring Rating 30 A @ 600V
  • Temp. Rating -22 Degrees to 194 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list