!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION CORD REEL, 100 FT RETRACTABLE CORD, 12 AWG WIRE SIZE, GROUNDING PLUG

EXTENSION CORD REEL, 100 FT RETRACTABLE CORD, 12 AWG WIRE SIZE, GROUNDING PLUG

LUMAPRO

EXTENSION CORD REEL, 100 FT RETRACTABLE CORD, 12 AWG WIRE SIZE, GROUNDING PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD REEL, 100 FT RETRACTABLE CORD, 12 AWG WIRE SIZE, GROUNDING PLUG

EXTENSION CORD REEL, 100 FT RETRACTABLE CORD, 12 AWG WIRE SIZE, GROUNDING PLUG

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,208.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE22M975
  • Mfr. Model # 22M975
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 98
  • Shipping Weight 31.86 lbs

Product Details

This extension cord reel is made of steel. It includes carry handle with molded grip, circuit breaker. In addition, it meets the standards for cETLus. It has a yellow cord that measures 100 feet, 100 feet. It also has 12 AWG wire, and a reel capacity of 100 feet of 12/3.

Technical Specs

  • ItemExtension Cord Reel
  • Voltage120V AC
  • Retractable Cord Length100 ft
  • Max. Amps13 A
  • Cord ColourYellow
  • Feeder Cord Ending ConfigurationNEMA 5-15R
  • Number of Conductors3
  • Number of Outlets4
  • Feeder Cord EndingGrounded Plug
  • Reel MountingNon-Mounting/Hand Held
  • Temp. Rating-30 Degrees to 140 Degrees F
  • Overall Width13 3/8 in
  • Enclosure RatingNot Rated
  • StandardscETLus
  • Reel Capacity100 ft of 12/3
  • Winding Method Hand Operated
  • Retractable Cord Ending Quad Receptacle on Reel
  • Reel Colour Yellow
  • Wire Size 12 AWG
  • Retractable Cord Ending Configuration NEMA 5-15P
  • Trade Designation SO
  • Tension Method None
  • Feeder Cord Length 100 ft
  • Location Indoor
  • Reel Material Steel
  • Overall Height 17 1/2 in
  • Overall Depth 10 1/2 in
  • Includes Carrying Handle with Molded Grip, Circuit Breaker
  • Cord Included Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list