!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORD CONNECTOR,L - STRAIN RELIEF 5.62 IN

CORD CONNECTOR,L - STRAIN RELIEF 5.62 IN

WIRING DEVICE-KELLEMS

CORD CONNECTOR,L - STRAIN RELIEF 5.62 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORD CONNECTOR,L - STRAIN RELIEF 5.62 IN

CORD CONNECTOR,L - STRAIN RELIEF 5.62 IN

WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $879.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBL074011046
  • Mfr. Model # 074011046
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.715 lbs

Technical Specs

  • ItemLiquid Tight Cord Connector with Strain Relief
  • Body MaterialAluminum
  • Connection Orientation90 Degrees
  • Length - External Strain Relief5 5/8 in
  • Grommet Colour CodeNo Code
  • Length - Box to End of Connector3 3/16 in
  • Minimum Operating Temperature-30 Degrees F
  • Thread TypeNPT
  • Compatible Conduit Trade Size1 1/2 in
  • Environmental RatingHazardous Locations
  • For Minimum Cable OD1.125 in
  • Form SizeF5
  • InsulatedNo
  • Resistance PropertiesCorrosion Resistant
  • StandardsCSA, UL
  • Thread GenderMale
  • Body Colour Silver
  • Box Connection 1 1/2 in MNPT
  • Cord Dia. Range 1.13 in to 1.25 in
  • Material - External Strain Relief Stainless Steel
  • Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
  • Maximum Operating Temperature 240 Degrees F
  • Number of Cords 1
  • Collar Material Aluminum
  • Compatible Conduit Type Liquid Tight Cord Connector with Strain Relief
  • For Maximum Cable OD 1.25 in
  • For Use With Kellems Wire Management
  • Hub Size 1 1/2 in
  • Liquid Tight Yes
  • Series Deluxe Cord Grips
  • Strain Relief Type Mesh
  • Thread Size 1 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list