This aerosol, copper weld-thru primer is designed to eliminate corrosion between welded substrates and has excellent adhesion to bare metal. It is meant for application in temperatures between 15 to 35 degrees Celsius and has a quick 30 to 40 minutes tack-free drying time, with a five to 10-minute re-coat dry time.
Technical Specs
ItemScw Copper Weld-Thru Primer Aerosol
FinishCopper
Net Weight1.18 lb.
Dry Time Recoat5-10 min.
Application Temperature15 Degrees C - 35 Degrees C