!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COOLANT, 1000L, IBC TOTE, YELLOW, OSHA, 29 CFR 1910.1200

COOLANT, 1000L, IBC TOTE, YELLOW, OSHA, 29 CFR 1910.1200

WALTER SURFACE TECHNOLOGIES

COOLANT, 1000L, IBC TOTE, YELLOW, OSHA, 29 CFR 1910.1200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COOLANT, 1000L, IBC TOTE, YELLOW, OSHA, 29 CFR 1910.1200

COOLANT, 1000L, IBC TOTE, YELLOW, OSHA, 29 CFR 1910.1200

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15,252.21 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT58A509
  • Mfr. Model # 58A509
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 449.7 lbs

Product Details

This general purpose cutting oil features bactericide-free, enhanced coolant life, semisynthetic, universally applicable, very good filterability. It meets the standards for OSHA, 29 CFR 1910.1200. This yellow cutting oil is designed for use with centreless grinding, drilling, milling, profile grinding, surface and cylindrical grinding, threading tapping.

Technical Specs

  • ItemCoolant
  • ColourYellow
  • Container TypeIBC Tote
  • StandardsOSHA, 29 CFR 1910.1200
  • FragranceCharacteristic
  • Viscosity @ 100CNot Available
  • Application Centreless Grinding, Drilling, Milling, Profile Grinding, Surface and Cylindrical Grinding, Threading Tapping
  • Container Size 1,000 L
  • Form Liquid
  • Base Formulation Semi-Synthetic
  • Specific Gravity 0.98
  • Viscosity @ 40C Not Available
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list