!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONVERTIBLE HAND TRUCK,STEEL FRAME,BLACK

CONVERTIBLE HAND TRUCK,STEEL FRAME,BLACK

APPROVED VENDOR

CONVERTIBLE HAND TRUCK,STEEL FRAME,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CONVERTIBLE HAND TRUCK,STEEL FRAME,BLACK

CONVERTIBLE HAND TRUCK,STEEL FRAME,BLACK

APPROVED VENDOR

Clearance Price :
$105.48 / each

Your Price : $210.96 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10V138
  • Mfr. Model # R2RT
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 639
  • Shipping Weight 17.2 lbs

Technical Specs

  • ItemConvertible Hand Truck
  • AssembledPartially Assembled
  • Load Capacity as Platform Truck350 lb
  • Platform Length39 in
  • Overall Width as Hand Truck14 in
  • Nose Plate Width11 in
  • Nose Plate TypeSolid Straight
  • Nose Plate MaterialSteel
  • Frame Gauge16 ga
  • Frame TypeFlat Back
  • Handle TypeDual
  • Axle-Mounted Wheel TypeFlat-Free
  • Caster Wheel Dia.4 in
  • Caster Wheel/Tread MaterialPolyurethane
  • Brake TypeNo Caster Brake
  • Folded Depth6 1/2 in
  • Folded Width14 in
  • Includes Foot AssistWithout Foot Assist
  • Includes Stair ClimberWith Stair Climber
  • Weight15 lb
  • Axle Dia.3/4 in
  • Axle-Mounted Wheel Width1 1/2 in
  • Caster Wheel Width1 in
  • For Surface TypeConcrete
  • Colour Black
  • Load Capacity as Hand Truck 350 lb
  • Platform Height 6 1/2 in
  • Platform Width 11 in
  • Overall Depth as Hand Truck 25 1/2 in
  • Overall Height as Hand Truck 39 in
  • Nose Plate Profile Standard
  • Frame Finish Powder Coated
  • Frame Material Steel
  • Handle Height 25 3/4 in, 30 3/4 in
  • Axle-Mounted Wheel Dia. 6 in
  • Axle-Mounted Wheel/Tread Material Polyurethane
  • Caster Wheel Type Swivel
  • Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
  • Features 8-in-1 Cart, Reduces Slippage During Transport
  • Folded Height 26 in
  • Includes 4 Casters and Nut and Lock Washers
  • Includes Lever Pushoff Without Lever Pushoff
  • Series Multi-Cart
  • Includes Wheel Fenders Without Wheel Fenders
  • Axle-Mounted Wheel Bearings Roller
  • Caster Stem Type Threaded
  • Caster/Wheel Mounting Location Standard
  • Hub Position Centre Mount
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list