!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTINUOUS LABEL ROLL,THERMAL-TRANSFER

CONTINUOUS LABEL ROLL,THERMAL-TRANSFER

EPSON

CONTINUOUS LABEL ROLL,THERMAL-TRANSFER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTINUOUS LABEL ROLL,THERMAL-TRANSFER

CONTINUOUS LABEL ROLL,THERMAL-TRANSFER

EPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $387.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ELWB208STBWPX
  • Mfr. Model # B208STBWPX
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • ItemContinuous Label Roll in Box
  • Label ColourBlack, White
  • Label Height1/4 in
  • Label Width1/4 in
  • Maximum Wire Diameter0.24 in
  • Minimum Wire Diameter0.1 in
  • Roll Length49 3/16 ft
  • For Print MethodThermal Transfer
  • AdhesiveRepositionable
  • Compatible Mfr Part NumberLW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
  • Label Attachment StyleHeat Shrink
  • Maximum Wire Gauge6 AWG
  • Product TypeShrink Tube
  • Shrink Ratio3:1
  • Adhesive Properties Non-Adhesive
  • Label Finish Matte
  • Label Material Polyolefin
  • Maximum Service Temperature 275 Degrees F
  • Minimum Service Temperature -131 Degrees F
  • Printer Series Compatibility LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
  • Roll Width 1/4 in
  • Label Media Format Continuous Roll in Box
  • Application Cable and Wire Marking
  • Double-Sided Printable Not Double-Sided Printable
  • Material Series B-20 HST
  • Minimum Wire Gauge 18 AWG
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant
  • Standards RoHS Compliant, UL Standard 224
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list