!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ULTRA-CONTAINMENT WALL, PE, BLK/YLW, 3,978 GAL CAPACITY, 10 X 49 X 1 FT, INDOOR/OUTDOOR

ULTRA-CONTAINMENT WALL, PE, BLK/YLW, 3,978 GAL CAPACITY, 10 X 49 X 1 FT, INDOOR/OUTDOOR

ULTRATECH

ULTRA-CONTAINMENT WALL, PE, BLK/YLW, 3,978 GAL CAPACITY, 10 X 49 X 1 FT, INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA-CONTAINMENT WALL, PE, BLK/YLW, 3,978 GAL CAPACITY, 10 X 49 X 1 FT, INDOOR/OUTDOOR

ULTRA-CONTAINMENT WALL, PE, BLK/YLW, 3,978 GAL CAPACITY, 10 X 49 X 1 FT, INDOOR/OUTDOOR

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14,662.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT8790
  • Mfr. Model # 8790
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 754.0 lbs

Product Details

This Ultra-Containment series containment wall is made of polyethylene and is black/yellow. It has a 3,978-gallon spill capacity, and a five-year manufacturer's warranty. This containment wall system includes 1 liner 16x55 inch, 12 straight, four corners, and can be used indoor/outdoor. It measures 10 feet length x 49 feet width x 1 foot height.

Technical Specs

  • ItemContainment Wall
  • Length10 ft
  • IncludesLiner (16x55), (12) Straight, (4) Corners
  • Width49 ft
  • Manufacturer Warranty5 yr
  • Number of Corner Sections4
  • Number of Straight Sections12
  • Recycled Content (%)No Recycled Content
  • Sidewall TypePolyethylene
  • Straight Section Length55 ft
  • Supports EPA Compliance40 CFR 264.175
  • Colour Black, Yellow
  • Height 1 ft
  • Indoor/Outdoor Use Indoor, Outdoor
  • Liner Material Polyethylene
  • Material Polyethylene
  • Number of Liners Included 1
  • Product Type Containment Wall System
  • Series Ultra-Containment
  • Spill Capacity 3,978 gal
  • Straight Section Width 16 ft
  • Supports SPCC Compliance Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list