!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTAINMENT BERM,COMPACT MODEL,BLK/GRN

CONTAINMENT BERM,COMPACT MODEL,BLK/GRN

ULTRATECH

CONTAINMENT BERM,COMPACT MODEL,BLK/GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
CONTAINMENT BERM,COMPACT MODEL,BLK/GRN

CONTAINMENT BERM,COMPACT MODEL,BLK/GRN

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,505.30 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT8695
  • Mfr. Model # 8695
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • ItemCollapsible Containment Berm
  • Height12 in
  • Indoor/Outdoor UseIndoor, Outdoor
  • MaterialPVC
  • Recycled Content (%)No Recycled Content
  • ShapeRectangle
  • Product TypeContainment Berm
  • StandardsHelps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 132
  • Supports NPDES ComplianceNo
  • Width40 ft
  • Colour Black/Green
  • Includes Wellhead Hood No
  • Length 40 ft
  • Material Thickness 24 mil
  • Series Compact
  • Sidewall Support Material Aluminum Struts
  • Spill Capacity, gal. 3,591 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list