CONTACT TIP, MAGNUM 400A, 0.045 IN, STANDARD DUTY, 10 PACK
CONTACT TIP, MAGNUM 400A, 0.045 IN, STANDARD DUTY, 10 PACK
LINCOLN ELECTRIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Magnum 250L consumables. This contact tip is size: 0.045 inch (1.2 mm). It is designed for MIG welding.
Technical Specs
- ItemContact Tip
- SeriesMagnum 400A
- Compatible with SeriesMagnum 200, Magnum 250L, Magnum 300, Magnum 400
- Duty RatingStandard Duty
- For Wire TypeFlux-Cored, Solid
- Connection TypeThreaded
- For Gas Diffuser NumberKP52, KP52-B25, KP52FN, KP52FN-B25, KP54A, KP54A-B25
- Welding ProcessesMIG Welding (GMAW)
- Compatible with Brand Lincoln
- Compatible with Model K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K497-1, K497-2, K497-21, K498-1, K533-3, K533-7, K541-3, K575-2
- Tip Shape Standard
- Maximum Wire Diameter 0.045 in
- Maximum Current 400 A
- For Nozzle Series Magnum Pro 550A
- Contact Tip Number KP14-45
- Connection Thread Size 1/4"-28
Alternate Products
-
TWECO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.21
/ CHAQUE