!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEMALE Q/DC, 12-10 AWG, 600 V, ,WHITE, 0.250 IN, TIN PLATED COPPER, PK 100

FEMALE Q/DC, 12-10 AWG, 600 V, ,WHITE, 0.250 IN, TIN PLATED COPPER, PK 100

PICO

FEMALE Q/DC, 12-10 AWG, 600 V, ,WHITE, 0.250 IN, TIN PLATED COPPER, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE Q/DC, 12-10 AWG, 600 V, ,WHITE, 0.250 IN, TIN PLATED COPPER, PK 100

FEMALE Q/DC, 12-10 AWG, 600 V, ,WHITE, 0.250 IN, TIN PLATED COPPER, PK 100

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.22 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC315516
  • Mfr. Model # 3155-16
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.402 lbs

Product Details

This female quick disconnect rated 12-10 AWG comes in a pack of 100. It has a 0.250-inch tab. Insulated wire terminal is constructed of copper for maximum electrical conductivity. White vinyl insulated sleeve provides good strength. Made of tin-plated copper, it can handle a maximum voltage of 600.

Technical Specs

  • ItemConnector
  • Contact MaterialBrass, Copper
  • Insulation MaterialNylon
  • Maximum Wire Size12 AWG
  • Termination StyleCrimp
  • Seam StyleButted, Seamless
  • Barrel StyleStrain Relief
  • Contact Finish Tin
  • Insulation Colour Yellow
  • Minimum Wire Size 10 AWG
  • Tab Width 0,25 po
  • RoHS Compliant Yes
  • Standards RoHS
  • Insulation Type Nylon
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list