!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONNECTOR WING NUT WIRE MOD#454

CONNECTOR WING NUT WIRE MOD#454

IDEAL

CONNECTOR WING NUT WIRE MOD#454 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTOR WING NUT WIRE MOD#454

CONNECTOR WING NUT WIRE MOD#454

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.67 / BOX of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDI30-454
  • Mfr. Model # 30-454
  • UNSPSC # 39121445
  • CATALOGUE PAGE # 95
  • Shipping Weight 0.5 lbs

Product Details

Wire connector nut, min wire combination 3, min wire size 12, max wire combination 2, max wire size 6, max voltage 600, colour blue, UL listed, length 1.25 in., height 1.5 in., package 25.

Technical Specs

  • ItemTwist-On Wire Connector
  • For Conductor MaterialCopper
  • Maximum Voltage600V
  • Maximum Wire Combination(1) 6 AWG with (2) 8 AWG
  • UL 94 Flammability RatingV-2
  • StandardsCSA Certified, UL Listed
  • Maximum Single Wire Size6 AWG
  • Outside Diameter0.78 in
  • Overall Width1.2 in
  • Special FeaturesCopolymer Shell Expands for Smooth, Progressive Tightening Providing Dependable Connections, High-Leverage, Contoured Wing Design Provides Superior Torque on Every Twist, Removable for Repeat Usage, Wide Range, Live-Action Spring Handles Small Combinations and Expands to Accommodate Large Combinations
  • Colour Blue
  • Maximum Operating Temperature 221 Degrees F
  • Minimum Wire Combination (3) 12 AWG
  • Contact Material Steel
  • Maximum Conductors 6
  • Insulation Material Thermoplastic Polyester
  • Minimum Single Wire Size 14 AWG
  • Overall Height 1.45 in
  • RoHS Compliant Yes
  • Strip Length 7/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list