!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP IN CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, NYLON, ½ IN DIA HOLE, SNAP IN

SNAP IN CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, NYLON, ½ IN DIA HOLE, SNAP IN

HUBBELL WIRING DEVICE-KELLEMS

SNAP IN CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, NYLON, ½ IN DIA HOLE, SNAP IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP IN CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, NYLON, ½ IN DIA HOLE, SNAP IN

SNAP IN CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, NYLON, ½ IN DIA HOLE, SNAP IN

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.72 / each

EHC: EHC :
Min Qty 5 = $8.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5D513
  • Mfr. Model # HS1002G
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This miniature cord connector is made of nylon and is grey. In addition, it meets the standards for CSA LR27378, UL E96650. It is for use with Kellems wire management. It has a ½-inch diameter hole and is snap-in.

Technical Specs

  • ItemSnap In Cord Connector with Strain Relief
  • Body MaterialNylon
  • Box Connection1/2 in dia Hole, Snap In
  • Cord Dia. Range0.28 in to 0.32 in
  • InsulatedYes
  • Material - External Strain ReliefNylon
  • Number of Cords1
  • Collar MaterialNylon
  • For Use WithKellems Wire Management
  • Maximum Operating Temperature225 Degrees F
  • StandardsCSA LR27378, UL E96650
  • SeriesMiniature
  • Body Colour Gray
  • Grommet Colour Code No Code
  • Connection Orientation Straight
  • Hazardous Location Rating Not Rated
  • Length - External Strain Relief 1 5/16 in
  • Length - Box to End of Connector 1/2 in
  • Strain Relief Type Spiral
  • Compatible Conduit Type Snap In Cord Connector with Strain Relief
  • Hub Size 1/2 in
  • Minimum Operating Temperature -40 Degrees F
  • Thread Size 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list