!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE QUICK DISCONNECT, BLUE, 16-14 AWG, 600 V, 0.250 IN, NYLON, PK 1000

MALE QUICK DISCONNECT, BLUE, 16-14 AWG, 600 V, 0.250 IN, NYLON, PK 1000

PICO

MALE QUICK DISCONNECT, BLUE, 16-14 AWG, 600 V, 0.250 IN, NYLON, PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE QUICK DISCONNECT, BLUE, 16-14 AWG, 600 V, 0.250 IN, NYLON, PK 1000

MALE QUICK DISCONNECT, BLUE, 16-14 AWG, 600 V, 0.250 IN, NYLON, PK 1000

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $301.28 / PACKAGE of 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC216439
  • Mfr. Model # 2164-39
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.759 lbs

Product Details

This male quick disconnect comes in a pack of 1000 and is rated 16-14 AWG. It has a 0.250-inch tab. The insulated wire terminal is constructed of copper and has a maximum voltage of 600 V. Electro-tin plating for maximum corrosion resistance. The blue vinyl insulated sleeve provides good strength.

Technical Specs

  • ItemConnector
  • Insulation ColourBlue
  • Insulation MaterialNylon
  • Minimum Wire Size14 AWG
  • Maximum Voltage600V
  • Termination StyleCrimp
  • RoHS CompliantYes
  • StandardsUL, RoHS
  • Insulation TypeNylon
  • Contact Material Copper
  • Insulation Coverage Full Coverage
  • Maximum Operating Temperature 221 Degrees F
  • Maximum Wire Size 16 AWG
  • Tab Width 0,25 po
  • UL 94 Flammability Rating V-2
  • Seam Style Butted
  • Barrel Style Strain Relief
  • Minimum Operating Temperature -85 Degrees F
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list