!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID TIGHT UNDERGROUND CORD CONNECTOR, ALUMINUM, ¾ IN MNPT, 0.26 TO 0.78 IN, SILVER

LIQUID TIGHT UNDERGROUND CORD CONNECTOR, ALUMINUM, ¾ IN MNPT, 0.26 TO 0.78 IN, SILVER

HUBBELL WIRING DEVICE-KELLEMS

LIQUID TIGHT UNDERGROUND CORD CONNECTOR, ALUMINUM, ¾ IN MNPT, 0.26 TO 0.78 IN, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID TIGHT UNDERGROUND CORD CONNECTOR, ALUMINUM, ¾ IN MNPT, 0.26 TO 0.78 IN, SILVER

LIQUID TIGHT UNDERGROUND CORD CONNECTOR, ALUMINUM, ¾ IN MNPT, 0.26 TO 0.78 IN, SILVER

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.53 / each

EHC: EHC :
Min Qty 12 = $366.36

Compliance and Restrictions

  • None

This product must be purchased in quantities of 12 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLUFC0003
  • Mfr. Model # UFC0003
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This cord connector is made of aluminum and is silver-coloured. In addition, it meets the standards for CSA certified, Title 46-Part 111, UL 514B. It is for use with Kellems wire management. It has a ¾-inch MNPT box connection, and has NPT thread.

Technical Specs

  • ItemLiquid Tight Underground Cord Connector
  • Body MaterialAluminum
  • Box Connection3/4 in MNPT
  • Cord Dia. Range0.26 in to 0.78 in
  • For Minimum Cable OD0.2 in, 0.6 in
  • InsulatedNo
  • Material - External Strain ReliefNo External Strain Relief
  • Number of Cords1
  • Environmental RatingHazardous Locations
  • Compatible Conduit Trade Size3/4 in
  • For Use WithKellems Wire Management
  • IP RatingIP66
  • Maximum Operating Temperature225 Degrees F
  • StandardsCSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
  • Thread Size3/4 in
  • Thread TypeNPT
  • Body Colour Silver
  • Grommet Colour Code No Code
  • Connection Orientation Straight
  • For Maximum Cable OD 0.26 in, 0.78 in
  • Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
  • Length - External Strain Relief No External Strain Relief
  • Length - Box to End of Connector 1 1/2 in
  • Strain Relief Type No External Strain Relief
  • Collar Material Aluminum
  • Compatible Conduit Type Liquid Tight Cord Connector
  • Hub Size 3/4 in
  • Liquid Tight Yes
  • Minimum Operating Temperature -30 Degrees F
  • Thread Gender Male
  • Hazardous Location Rating - Europe Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list