!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, AL, 1 IN MNPT, 0.50 TO 0.63 IN

LIQUID TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, AL, 1 IN MNPT, 0.50 TO 0.63 IN

HUBBELL WIRING DEVICE-KELLEMS

LIQUID TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, AL, 1 IN MNPT, 0.50 TO 0.63 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, AL, 1 IN MNPT, 0.50 TO 0.63 IN

LIQUID TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, AL, 1 IN MNPT, 0.50 TO 0.63 IN

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.84 / pkg.

EHC: EHC :
Min Qty 2 = $437.68

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBL07401019
  • Mfr. Model # 07401019
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This Deluxe cord grips cord connector is made of stainless steel and aluminum and is silver-coloured. It includes stainless steel mesh. In addition, it meets the standards for CSA and UL and is for use with Kellems wire management. It is corrosion resistant, one-inch MNPT box connection, and has NPT thread.

Technical Specs

  • ItemLiquid Tight Cord Connector with Strain Relief
  • Body MaterialAluminum
  • Connection OrientationStraight
  • Length - External Strain Relief4 5/8 in
  • Grommet Colour CodeNo Code
  • Length - Box to End of Connector1 5/8 in
  • Minimum Operating Temperature-30 Degrees F
  • Thread TypeNPT
  • Compatible Conduit Trade Size1 in
  • Environmental RatingHazardous Locations
  • For Minimum Cable OD0.5 in
  • Form SizeF4
  • IncludesStainless Steel Mesh
  • Liquid TightYes
  • SeriesDeluxe Cord Grips
  • Strain Relief TypeMesh
  • Thread Size1 in
  • Body Colour Silver
  • Box Connection 1 in MNPT
  • Cord Dia. Range 0.50 in to 0.63 in
  • Material - External Strain Relief Stainless Steel
  • Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
  • Maximum Operating Temperature 240 Degrees F
  • Number of Cords 1
  • Collar Material Aluminum
  • Compatible Conduit Type Liquid Tight Cord Connector with Strain Relief
  • For Maximum Cable OD 0.64 in
  • For Use With Kellems Wire Management
  • Hub Size 1 in
  • Insulated No
  • Resistance Properties Corrosion Resistant
  • Standards CSA, UL
  • Thread Gender Male
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list