!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DBLE BUMP MALE CONNECTOR, 22-18 AWG, .250 IN, 4.409 IN LENGTH, PK 50

DBLE BUMP MALE CONNECTOR, 22-18 AWG, .250 IN, 4.409 IN LENGTH, PK 50

PICO

DBLE BUMP MALE CONNECTOR, 22-18 AWG, .250 IN, 4.409 IN LENGTH, PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DBLE BUMP MALE CONNECTOR, 22-18 AWG, .250 IN, 4.409 IN LENGTH, PK 50

DBLE BUMP MALE CONNECTOR, 22-18 AWG, .250 IN, 4.409 IN LENGTH, PK 50

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.21 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC1764-15
  • Mfr. Model # 1764-15
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This double bump male connector has a wire range of 22-18 AWG. It comes in a tab size of 0.250 inches. Comes in a pack of 50. Maximum temperature of 105 Degrees C and a maximum voltage of 300 volts, It has an overall length of 4.409 inches. Connection material is made of copper (alloy 110).

Technical Specs

  • ItemConnector
  • Contact MaterialCopper
  • Insulation CoverageFull Coverage
  • Minimum Wire Size18 AWG
  • Tab Width0,25 po
  • RoHS CompliantYes
  • StandardsNEMA, RoHS
  • Overall Length4.409 in
  • Contact Finish Tin
  • Insulation Colour Red
  • Insulation Material Nylon
  • Maximum Wire Size 22 AWG
  • Termination Style Crimp
  • Seam Style Butted
  • Barrel Style Strain Relief
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list