!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONICAL WASHER, FOR M8 SCREW, STEEL, BLACK OXIDE, 8.4MM ID, 25 PK

CONICAL WASHER, FOR M8 SCREW, STEEL, BLACK OXIDE, 8.4MM ID, 25 PK

APPROVED VENDOR

CONICAL WASHER, FOR M8 SCREW, STEEL, BLACK OXIDE, 8.4MM ID, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONICAL WASHER, FOR M8 SCREW, STEEL, BLACK OXIDE, 8.4MM ID, 25 PK

CONICAL WASHER, FOR M8 SCREW, STEEL, BLACK OXIDE, 8.4MM ID, 25 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.44 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6FY80
  • Mfr. Model # FW6CS00800-025P1
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This conical washer is made of steel and has a black oxide finish. It meets the standards for DIN 6796 dimensional standards. This conical washer is designed for screws sized M8.

Technical Specs

  • ItemConical Washer
  • Material Grade/ClassNot Graded
  • For Screw SizeM8
  • Outside Diameter18 mm
  • Dimensional StandardsDIN 6796
  • Rockwell HardnessC43 to C50
  • Material Steel
  • Finish Black Oxide
  • Inside Diameter 8.4 mm
  • Overall Height 2.6 mm
  • System of Measurement Metric
  • Type Nonserrated Spring Conical Washer
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list