CONFINED SPACE FAN, 115 V AC, 20 IN DUCT DIAMETER, ½ HORSEPOWER, 1,725 RPM BLOWER/FAN SPEED, ORANGE
CONFINED SPACE FAN, 115 V AC, 20 IN DUCT DIAMETER, ½ HORSEPOWER, 1,725 RPM BLOWER/FAN SPEED, ORANGE
ALLEGRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
19" and 20" Large Blowers. For very large confined spaces, these large axial blowers deliver high output for drawing or pushing air. The durable and tough metal housing is designed for easy stacking for multiple blower use.
Technical Specs
Item Confined Space Fan
Current (A) 7.2 A
Horsepower 1/2 hp
Voltage 115V AC
For Use With 20 in Duct
Height 22 1/2 in
Width 22 in
Type Axial
Blower/Fan Speed 1,725 RPM
Duct Diameter 20 in
Maximum Flow in Free Air 4,650 cfm
Colour Orange
Material Aluminum, Epoxy, Nylon, Polyester, Polypropylene, PVC, Rubber, Steel, Vinyl
Length 19 in
Standards CSA Certified, UL Recognized
Country of Origin United States
(subject to change)
Alternate Products
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,310.89
/ each
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,449.27
/ each
Related Products
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,672.74
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each