CONFINED SPACE FAN, 115/230 V AC, 16 IN DUCT DIAMETER, 2 HORSEPOWER, ORANGE, 21 A CURRENT
CONFINED SPACE FAN, 115/230 V AC, 16 IN DUCT DIAMETER, 2 HORSEPOWER, ORANGE, 21 A CURRENT
ALLEGRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
18" and 20" Large Blowers. For very large confined spaces, these large axial blowers deliver high output for drawing or pushing air. The durable and tough metal housing is designed for easy stacking for multiple blower use.
Technical Specs
Item Confined Space Fan
Current (A) 21 A
Horsepower 2 hp
Voltage 115/230V AC
For Use With 16 in Duct
Height 19 in
Width 18 in
Type Axial
Blower/Fan Speed 3,450 RPM
Duct Diameter 16 in
Maximum Flow in Free Air 5,500 cfm
Colour Orange
Material Aluminum, Polyester, Polypropylene, PVC, Rubber, Steel, Vinyl
Length 18 in
Standards ASTM 227, CSA C22.2 No.113
Country of Origin United States
(subject to change)
Alternate Products
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,310.89
/ each
Related Products
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,672.74
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each