CONFINED SPACE FAN, 115 V AC, 12 IN DUCT DIAMETER, 1 HORSEPOWER, 3, 400 RPM BLOWER/FAN SPEED, ORANGE
CONFINED SPACE FAN, 115 V AC, 12 IN DUCT DIAMETER, 1 HORSEPOWER, 3, 400 RPM BLOWER/FAN SPEED, ORANGE
ALLEGRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Industrial blower 12" 115 VAC, 1 HP, 2,180 CFM free air. Plastic housing. Minimizes corrosion. Lightweight. Dent proof. Stackable for combined operation. Ducting can be attached to either end.
Technical Specs
Item Confined Space Fan
Current (A) 7.1 A
Horsepower 1 hp
Voltage 115V AC
For Use With 12 in Duct
Height 21 in
Width 14 in
Type Axial
Blower/Fan Speed 3,400 RPM
Duct Diameter 12 in
Maximum Flow in Free Air 2,180 cfm
Colour Orange
Material Nylon, Polyester, Polypropylene, PVC, Steel, Vinyl
Length 17 in
Standards CSA Certified, UL Recognized
Country of Origin China
(subject to change)
Related Products
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,672.74
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each