CONFINED SPACE FAN, 120 V AC, 8 IN DUCT DIAMETER, 1/3 HORSEPOWER, 3, 200 RPM BLOWER/FAN SPEED, ORANGE
CONFINED SPACE FAN, 120 V AC, 8 IN DUCT DIAMETER, 1/3 HORSEPOWER, 3, 200 RPM BLOWER/FAN SPEED, ORANGE
ALLEGRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Blower/Heater Combinations. 8" Axial Blower. This compact unit offers lightweight and high output from an AC electric motor. It is designed with tough steel construction, a durable grill, carrying handle and rubber feet. Certified to CSA STD C22.2 No 113.
Technical Specs
Item Confined Space Fan
Includes 15 ft Duct, 25 ft Duct with Extension Canister
Duct Diameter 8 in
Maximum Flow in Free Air 1,275 cfm
Colour Orange
Material Aluminum, Epoxy, Neoprene, Nylon, Polyester, Polypropylene, PVC, Rubber, Steel, Vinyl
Length 14 in
Standards CSA Certified, UL Recognized
Blower/Fan Speed 3,200 RPM
Current (A) 3 A
Horsepower 1/3 hp
Voltage 120V AC
For Use With 8 in Duct
Height 15 in
Width 13 5/8 in
Type Axial
Country of Origin United States
(subject to change)
Related Products
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,672.74
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each