CONFINED SPACE FAN, 12 V DC, 8 IN DUCT DIAMETER, ¼ HORSEPOWER, 816 CFM MAXIMUM FLOW IN FREE AIR, ORANGE
CONFINED SPACE FAN, 12 V DC, 8 IN DUCT DIAMETER, ¼ HORSEPOWER, 816 CFM MAXIMUM FLOW IN FREE AIR, ORANGE
ALLEGRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
11" Plastic COM-PAX-IAL Blower. Made from Linear Low Density Polyethylene. Features a 9-blade polypropylene fan. DC Unit, 12 V, 15 ft. Cord with Alligator Clips, 1/4 HP, 816/526/422 CFM (Free Air/1-90 degree bend, 2-90 degree bend). Plastic COM-PAX-IAL Bl
Technical Specs
Item Confined Space Fan
Includes Extension canister with 25 ft ducting
Duct Diameter 8 in
Maximum Flow in Free Air 816 cfm
Colour Orange
Material Neoprene, Nylon, Polyester, Polyethylene, Polypropylene, PVC, Steel, Vinyl
Length 26 in
Standards 29CFR1910.146
Blower/Fan Speed 3,800 RPM
Current (A) 22 A
Horsepower 1/4 hp
Voltage 12V DC
For Use With Suction, Ventilation
Height 14 1/2 in
Width 13 1/2 in
Type Axial
Country of Origin United States
(subject to change)
Related Products
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,672.74
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each