!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDUIT REAMER, CONDUIT REAMING/SCREW AND NUT DRIVING, 1 IN MAX PIPE SIZE, SOFT GRIP

CONDUIT REAMER, CONDUIT REAMING/SCREW AND NUT DRIVING, 1 IN MAX PIPE SIZE, SOFT GRIP

MILWAUKEE

CONDUIT REAMER, CONDUIT REAMING/SCREW AND NUT DRIVING, 1 IN MAX PIPE SIZE, SOFT GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT REAMER, CONDUIT REAMING/SCREW AND NUT DRIVING, 1 IN MAX PIPE SIZE, SOFT GRIP

CONDUIT REAMER, CONDUIT REAMING/SCREW AND NUT DRIVING, 1 IN MAX PIPE SIZE, SOFT GRIP

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-2870
  • Mfr. Model # 48-22-2870
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This conduit reamer has a width of 1½ inch, a height of 1½ inch, and a length of 8½ inch, plus it weighs 0.7 pounds. The rubber handle has a soft grip style/type. It features cushion grip-anti-peel design, double sides bits are interchangeable, ecx bits for electrical and more. In addition, it is made of steel. This conduit reamer is designed for: conduit, special screws in electrical applications.

Technical Specs

  • ItemConduit Reamer
  • Minimum Pipe Size1/2 in
  • Tool FunctionConduit Reamer
  • Tool Length8 1/2 in
  • ApplicationConduit, Special Screws in Electrical Applications
  • Blade TypeConduit Reamer: 1/2 in, 3/4 in, 1 in, ECX: #1, #2, Nut Driver: 1/4 in, Phillips: #2, Slotted: 1/4 in
  • Handle MaterialRubber
  • Tool Weight0.7 lb
  • Reamer Type Conduit Reamer
  • Maximum Pipe Size 1 in
  • Tool Height 1 1/2 in
  • Tool Width 1 1/2 in
  • Blade Material Steel
  • Features Cushion Grip-Anti-Peel Design, Double Sides Bits Are Interchangeable, ECX(TM) Bits for Electrical Fasteners, Replacement Driver Bits Available, Visible ID Markings
  • Handle Type Soft Grip
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list