!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDUIT LINER, STEEL, 15 FT, FOR USE WITH MIG WIRE SIZE, STEEL WELDING WIRES, FOR UNIVERSAL BRAND

CONDUIT LINER, STEEL, 15 FT, FOR USE WITH MIG WIRE SIZE, STEEL WELDING WIRES, FOR UNIVERSAL BRAND

TWECO

CONDUIT LINER, STEEL, 15 FT, FOR USE WITH MIG WIRE SIZE, STEEL WELDING WIRES, FOR UNIVERSAL BRAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT LINER, STEEL, 15 FT, FOR USE WITH MIG WIRE SIZE, STEEL WELDING WIRES, FOR UNIVERSAL BRAND

CONDUIT LINER, STEEL, 15 FT, FOR USE WITH MIG WIRE SIZE, STEEL WELDING WIRES, FOR UNIVERSAL BRAND

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWC234015
  • Mfr. Model # 14001123
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This conduit liner is made of steel. It features attached to the wire guide is an adapter, each conduit liner wire has a crimped wire guide, liner comes already attached with Tweco adapter, and more. Plus, it is for use with MIG wire size, steel welding wires. It has an overall length of 15 feet.

Technical Specs

  • ItemConduit Liner
  • Maximum Amperage160 A
  • FeaturesAttached to the Wire Guide is an Adapter, Each Conduit Liner Wire has a Crimped Wire Guide, Liner Comes Already Attached with Tweco Adapter, Tweco Universal Conduit Liner is Ready to Use Right out of the Box, Use Different Adapter for Different Mig Gun Brands, Zinc Plated Spring Wire
  • Overall Length15 ft
  • Compatible with Brand Universal
  • Material Steel
  • For Use With MIG Wire Size, Steel Welding Wires
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list