!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDENSER FAN MOTOR,1/4 HP,1075 RPM,60HZ

CONDENSER FAN MOTOR,1/4 HP,1075 RPM,60HZ

DAYTON

CONDENSER FAN MOTOR,1/4 HP,1075 RPM,60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDENSER FAN MOTOR,1/4 HP,1075 RPM,60HZ

CONDENSER FAN MOTOR,1/4 HP,1075 RPM,60HZ

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $208.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3LU94
  • Mfr. Model # 3LU94
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 18
  • Shipping Weight 11.0 lbs

Product Details

Condenser Fan Motor,Motor Type PSC,Enclosure Totally Enclosed Air-Over,1/4 HP,RPM Range 1000-1380,Nameplate RPM 1075,Voltage 460,48YZ Frame,Number of Speeds 1,Overall Length 11-1/4 In.,Shaft Length 6 In.,Shaft Orientation Up/Down,Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs,Rotation CW/CCW,Full Load Amps 0.8,Stud Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Bearings Ball,Max. Ambient Temp. 60 Degrees C

Technical Specs

  • ItemCondenser Fan Motor
  • Nameplate RPM1,075 RPM
  • Voltage460V AC
  • Motor BearingsBall
  • Motor Thermal ProtectionAuto
  • Shaft Dia.1/2 in
  • Motor DesignPermanent Split Capacitor
  • Motor Mounting PositionAll Angle
  • PhaseSingle
  • Motor Sub ApplicationCondenser Fan
  • Body Dia.5 5/8 in
  • FeaturesReversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Full Load Amps0.8 A
  • Lead Length30 in
  • Motor Shaft DesignDouble Flat
  • Mounting Stud Pattern3 5/8 in x 3 5/8 in
  • Stud Quantity4
  • HP 1/4 hp
  • No. of Speeds 1
  • Frame 48YZ
  • Max. Ambient Temp. 60 Degrees C
  • Overall Length 11 1/4 in
  • Length Less Shaft 5 7/8 in
  • Motor Mounting Type Stud
  • Motor Enclosure Design Totally Enclosed Air Over
  • Motor Application HVAC/R
  • Shaft Length 6 in
  • Duty Continuous
  • Hz 60 Hz
  • Ins. Class B
  • Motor Service Factor 1
  • Motor Shaft Rotation CW/CCW
  • Standards CSA Certified (225293), UL Recognized (E47479)
  • Stud Size 8-32 NC-2A Thread x 3/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list