!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/4 HP, 1,075 NAMEPLATE RPM, AUTO

CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/4 HP, 1,075 NAMEPLATE RPM, AUTO

FASCO

CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/4 HP, 1,075 NAMEPLATE RPM, AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/4 HP, 1,075 NAMEPLATE RPM, AUTO

CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/4 HP, 1,075 NAMEPLATE RPM, AUTO

FASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $270.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49VT90
  • Mfr. Model # D909
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • Nameplate RPM1,075 RPM
  • Voltage208-230V AC
  • Motor BearingsSleeve
  • Motor Thermal ProtectionAuto
  • Shaft Dia.1/2 in
  • Motor DesignPermanent Split Capacitor
  • Motor Mounting PositionAll Angle
  • PhaseSingle
  • Motor Sub ApplicationCondenser Fan
  • ApplicationAir Compressor
  • Bolt Circle Dia.5 1/4 in
  • DutyContinuous
  • Hz60 Hz
  • Ins. ClassB
  • Manufacturers Warranty Length1 yr
  • Motor Service Factor1
  • Motor Shaft RotationCW/CCW
  • Nominal Efficiency0.56
  • Removable BaseWith Removable Base
  • Stud Quantity4
  • Usable @ 200VNot Usable at 200V
  • Weight32 lb
  • HP 1/4 hp
  • No. of Speeds 1
  • Frame 48
  • Max. Ambient Temp. 60 Degrees C
  • Overall Length 11 in
  • Length Less Shaft 4 1/2 in
  • Motor Mounting Type Stud
  • Motor Enclosure Design Totally Enclosed Air Over
  • Motor Application HVAC/R
  • Shaft Length 6 1/2 in
  • Body Dia. 5 5/8 in
  • Capacitor Required Capacitor Required
  • Features Belly Band, Extended Studs Lead End, Thermally Protected
  • Full Load Amps 1.8 A
  • Lead Length 27 in
  • Motor Frame Material Steel
  • Motor Shaft Design Double Flat
  • Mounting Stud Pattern 3 11/16 in x 3 11/16 in
  • Output Watts 190 W
  • Standards CSA Certified, UL Recognized
  • Stud Size #8-32
  • Usable @ 208V Usable at 208V
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list