!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDENSER FAN MOTOR,1/3 TO 1/6HP,1075RPM

CONDENSER FAN MOTOR,1/3 TO 1/6HP,1075RPM

CENTURY

CONDENSER FAN MOTOR,1/3 TO 1/6HP,1075RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDENSER FAN MOTOR,1/3 TO 1/6HP,1075RPM

CONDENSER FAN MOTOR,1/3 TO 1/6HP,1075RPM

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $306.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32NA73
  • Mfr. Model # ORM5458BU
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • PhaseSingle
  • No. of Speeds1
  • Motor Shaft RotationCW/CCW
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • Motor Mounting PositionAll Angle
  • Shaft Length6 1/2 in
  • Max. Ambient Temp.70 Degrees C
  • Motor ApplicationHVAC/R
  • Hz60 Hz
  • Ins. ClassF
  • Motor BearingsBall
  • Length Less Shaft5 in
  • Bolt Circle Dia.5 1/8 in
  • Mounting Stud Pattern3 5/8 in x 3 5/8 in
  • Lead Length48 in
  • DutyContinuous
  • ApplicationCondenser Fan
  • StandardsCSA Certified, UL Recognized
  • Motor Design Permanent Split Capacitor
  • HP 1/3 to 1/6
  • Voltage 208-230V AC
  • Frame 48
  • Motor Mounting Type Stud
  • Shaft Dia. 1/2 in
  • Motor Thermal Protection Auto
  • Nameplate RPM 1,075
  • Motor Sub Application Condenser Fan
  • Full Load Amps 1.9 A
  • Motor Service Factor 1
  • Overall Length 11 1/2 in
  • Body Dia. 5 5/8 in
  • Stud Quantity 4
  • Stud Size #8-32
  • Motor Shaft Design Double-Flat
  • Capacitor Required 2MDV6
  • Includes Belly Band
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list