!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/3 HP, 1,075 NAMEPLATE RPM, F

CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/3 HP, 1,075 NAMEPLATE RPM, F

CENTURY

CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/3 HP, 1,075 NAMEPLATE RPM, F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/3 HP, 1,075 NAMEPLATE RPM, F

CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/3 HP, 1,075 NAMEPLATE RPM, F

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $380.81 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32NA66
  • Mfr. Model # FE1036SU
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.05 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • Nameplate RPM1,075 RPM
  • Voltage208-230V AC
  • Motor BearingsBall
  • Motor Thermal ProtectionAuto
  • Shaft Dia.1/2 in
  • Motor DesignPermanent Split Capacitor
  • Motor Mounting PositionAll Angle
  • PhaseSingle
  • Motor Sub ApplicationCondenser Fan
  • ApplicationCondenser Fan
  • Bolt Circle Dia.5 1/8 in
  • Hz60 Hz
  • IncludesBelly Band
  • Lead Length48 in
  • Motor Flange TypeNon-Ventilated
  • Motor Service Factor1
  • Motor Shaft RotationCW/CCW
  • Mounting Stud Pattern3 5/8 in x 3 5/8 in
  • Removable BaseWith Removable Base
  • Stud Quantity4
  • Usable @ 200VNot Usable at 200V
  • Weight16 lb
  • HP 1/3 hp
  • No. of Speeds 1
  • Frame 48
  • Max. Ambient Temp. 80 Degrees C
  • Overall Length 12 1/4 in
  • Length Less Shaft 5 3/4 in
  • Motor Mounting Type Stud
  • Motor Enclosure Design Totally Enclosed Air Over
  • Motor Application HVAC/R
  • Shaft Length 6 1/2 in
  • Body Dia. 5 5/8 in
  • Duty Continuous
  • Full Load Amps 2.5 A
  • Ins. Class F
  • Motor Efficiency Group Standard Efficiency (IE1)
  • Motor Frame Material Steel
  • Motor Shaft Design Double Flat
  • Mounting Stud Length 1 1/16 in
  • Output Watts 250 W
  • Standards CSA Certified, UL Recognized
  • Stud Size #8-32
  • Usable @ 208V Usable at 208V
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list